Shop MARATHON
Create Account
G649 Explosion Proof Motor 1/2 HP 1800 RPM 56 Frame XPFC
- Mfr # MG649
- Zoro # G523932571
product price:Â
$
922.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG649
- Zoro #
- G523932571
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon G649 explosion-proof three-phase motor, 1/2 HP (0.500), 1725 RPM, 56 frame with 6.5 in diameter and EPFC enclosure; rated 208-230/460 V with reversible (REV) rotation and automatic overload protection. Rolled steel rigid-base construction, single shaft, amperage 2.3-2.4/1.2 A, shipping dimensions 18x15x10 in, weight 31 lb; Supplier Stock No PEM-MG649; cross refs JOHNSTONE S87-944, MARATHON 56T17G5312.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.