Shop LEESON

DC Permanent Magnet Motor, 56C

  • Mfr # 108051.00
  • Zoro # G4608801

product price: 
$
544.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Voltage
24V DC
Nameplate RPM
1,800 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108051.00
Zoro #
G4608801
UPC #
691720006740
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
1/2
Voltage
24V DC
Nameplate RPM
1,800 RPM
Frame
56C
Full Load Amps
20.0 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Standards
CSA (LR2025), UL (E49747)
Motor Mounting Type
Face/Base
Motor Enclosure Design
Totally Enclosed Nonventilated
Features
Removable Base, Rugged Die Cast Endshields with Steel Bearing Inserts
Ins. Class
F
Voltage Compatibility
24V DC
Max. Ambient Temp.
40 Degrees C
Rotation
CW/CCW
Bearings
Ball
Motor Application
General Application
Full Load Torque
17.5 in-lb
Motor Design
Permanent Magnet
Brush Type
Carbon
RPM Group
1701-1800
Stud Quantity
4
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Duty Cycle
Continuous
Motor Bearings
Ball
Removable Base
Yes
Motor Shaft Design
Keyed
Weight
22 lb
Nameplate Service Factor
1
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Nameplate Voltage
24V DC
Shaft Design
Keyed
Product Type
DC Motor
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Includes
Removable Base
Application
General Purpose
Insulation Class
F
Full Load Current
20.0 A
Nameplate Horsepower
1/2 hp

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
9 13/16 in
Shaft Length
1 7/8 in
Body Dia.
5 5/8 in
Overall Length
11 3/4 in
Stud Size
3/8"-16
Shaft Diameter
5/8 in
Frame Size
56C
Mounting Stud Thread Size
3/8"-16
Wire Rope Length
11 3/4 in
Length
11 3/4 in

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 1/2 HP, Nameplate RPM 1,800 RPM, Voltage 24V DC, 20.0 A Full Load Amps, 56C Frame, Full Load Torque 17.5 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.