Shop MARATHON
See all product information
Create Account
J056 Jet Pump Motor - 3/4 HP, 3450 RPM, 56J Frame, With Base
- Mfr # MJ056
- Zoro # G923933185
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Frame
56J
Body Dia.
6.5 in
HP
0.75
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MJ056
- Zoro #
- G923933185
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Frame
- 56J
- HP
- 0.75
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- CWSE
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon LEESON 3/4 HP (0.75) cap-start jet pump motor, frame 56J, single-phase with 115/208-230V ratings and 9.8/4.8-4.9 A, open drip-proof (ODP) enclosure and CWSE (clockwise shaft end) rotation. Rolled steel construction with C-face/footed mounting, single shaft, automatic overload protection; dimensions 16 x 13 x 10 in and 21 lb, GRAINGER/DAYTON LTAC21SA cross-reference.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.