Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Pump Motor, 3-Phase, 10 HP, 3450 rpm

  • Mfr # 213TTDBD6012

  • Zoro # G8818914


product price: $1,104.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
HP
10
RPM Range
3,001-3,600
Nameplate RPM
3,520
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TTDBD6012
Zoro #
G8818914
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
8 1/8 in
Shaft Dia.
1 1/4 in
Overall Length
23 1/8 in
Length Less Shaft
15 in
Bolt Circle Dia.
7 1/4 in
Height
11 in
Body Dia.
9.5 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
3,001-3,600
Nameplate RPM
3,520
Voltage
230/460V AC
Frame
213JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Thermal Protection
None
Motor Bearings
Ball
Phase
Three
Motor Application
Pump
CC Number
CC003A
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Standards
CE Mark, CSA Certified, UL Recognized
Motor Frame Material
Steel
Inverter Rated
Yes
Motor Enclosure Design
Open Dripproof
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Close-Coupled Pump
Full Load Amps
24.2/12.1
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Design
JP Threaded
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Ins. Class
F
Frame Material
Rolled steel
Duty
Continuous
Nominal Efficiency
89.8 %
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Usable @ 200V
No
Conduit Box Location
Exterior
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Weight
158 lb
Usable @ 208V
No
No. of Speeds
1
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Conduit Box Position
F1, F2
Shaft Type
Keyway and Internal Thread

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 213JP, Hz 60 Hz, Full Load Amps 24.2/12.1, Height 11 in, HP 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 15 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.