Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Pump Motor, 3-Phase, 15 HP, 3450 rpm

  • Mfr # 215TTDBD6012

  • Zoro # G8818957


product price: $1,412.79
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
15
RPM Range
3,001-3,600
Nameplate RPM
3,515
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTDBD6012
Zoro #
G8818957
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
8 1/8 in
Length Less Shaft
15 in
Overall Length
23 1/8 in
Shaft Dia.
1 1/4 in
Height
11 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
9.5 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
15
RPM Range
3,001-3,600
Nameplate RPM
3,515
Voltage
230/460V AC
Frame
215JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Standards
CE Mark, CSA Certified, UL Recognized
Hz
60 Hz
Motor Bearings
Ball
Motor Frame Material
Steel
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Thermal Protection
None
Motor Shaft Design
Keyed
Nominal Efficiency
90.9 %
Motor Enclosure Design
Open Dripproof
CC Number
CC003A
Inverter Rated
Yes
Motor Sub Application
Close-Coupled Pump
Duty
Continuous
Motor Application
Pump
Phase
Three
Ins. Class
F
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Full Load Amps
36.0/18.0
Motor Efficiency Group
NEMA Premium Efficient
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Weight
165 lb
Duty Cycle
Continuous
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Usable @ 200V
No
Usable @ 208V
No
NEMA Design
B
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Conduit Box Position
F1, F2
Shaft Type
Keyway and Internal Thread

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 215JP, Hz 60 Hz, Full Load Amps 36.0/18.0, Height 11 in, HP 15, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 15 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.