Zoro Homepage

CC Pump Motor, 3-Phase, 25 HP, 3450 rpm

  • Mfr # 256TTDBD6012

  • Zoro # G2219765


product price: $2,209.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
25
RPM Range
3,001-3,600
Nameplate RPM
3,560
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256TTDBD6012
Zoro #
G2219765
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
8 1/4 in
Length Less Shaft
20 3/4 in
Overall Length
28 7/8 in
Shaft Dia.
1 1/4 in
Body Dia.
11.8 in
Bolt Circle Dia.
7 1/4 in
Height
13 1/2 in

Description

Close-Coupled Pump Motor, Body Dia. 11.8 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 256JP, Hz 60 Hz, Full Load Amps 59.5/29.7, Height 13 1/2 in, HP 25, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 20 3/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.