Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Pump Motor, 3-Phase, 40 HP, 1780 rpm

  • Mfr # 324TTDBD6037

  • Zoro # G2219625


product price: $3,450.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
40
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324TTDBD6037
Zoro #
G2219625
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/4 in
Length Less Shaft
23 7/16 in
Shaft Length
8 3/8 in
Overall Length
31 13/16 in
Height
17 15/16 in
Body Dia.
15.4 in
Bolt Circle Dia.
11 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
40
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
230/460V AC
Frame
324JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Phase
Three
Motor Thermal Protection
None
Hz
60 Hz
Inverter Rated
Yes
Motor Frame Material
Steel
Duty
Continuous
Ins. Class
F
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Nominal Efficiency
94.1 %
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Full Load Amps
95.5/47.5
Motor Shaft Design
Keyed, Threaded
CC Number
CC003A
Motor Application
Pump
Motor Sub Application
Close-Coupled Pump
Motor Enclosure Design
Open Dripproof
Standards
CE, CSA, EISA2007, IP 22, UL
Frame Material
Cast Iron
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Weight
539 lb
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Usable @ 200V
No
Motor Mounting Position
Horizontal
Usable @ 208V
No
No. of Speeds
1
Duty Cycle
Continuous
Conduit Box Position
F1, F2
Shaft Type
Keyway and Internal Thread

Description

Close-Coupled Pump Motor, Body Dia. 15.4 in, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 324JP, Hz 60 Hz, Full Load Amps 95.5/47.5, Height 17 15/16 in, HP 40, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 23 7/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.