Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Pump Motor, 3-Phase, TEFC, 50HP, 230/460V

  • Mfr # 326TTFCD6037

  • Zoro # G9907213


product price: $6,521.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
50
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326TTFCD6037
Zoro #
G9907213
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
24 7/16 in
Shaft Length
11 in
Overall Length
35 7/16 in
Shaft Dia.
1 3/8 in
Bolt Circle Dia.
11 in
Height
19 1/2 in
Body Dia.
17.6 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
50
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
230/460V AC
Frame
326JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
CC Number
CC003A
Motor Thermal Protection
None
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
Hz
60 Hz
Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Standards
CE, CSA, UL Listed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Nominal Efficiency
94.5 %
Ins. Class
F
Phase
Three
Full Load Amps
117.0/58.5
Motor Shaft Rotation
CW/CCW
Motor Sub Application
Close-Coupled Pump
Motor Frame Material
Cast Iron
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Shaft Design
Keyed, Threaded
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Usable @ 208V
No
Inverter Rating
10:1
Usable @ 200V
No
No. of Speeds
1
Conduit Box Location
Exterior
NEMA Design
B
Weight
698 lb
Conduit Box Position
F1, F2
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, Body Dia. 17.6 in, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 326JP, Hz 60 Hz, Full Load Amps 117.0/58.5, Height 19 1/2 in, HP 50, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Length Less Shaft 24 7/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.