Zoro Homepage

Close-Coupled Pump Motor, 10 HP, 1765 rpm

  • Mfr # 215TTDWD16349

  • Zoro # G7410256


product price: $1,216.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
10
RPM Range
1,701-1,800
Nameplate RPM
1,765
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTDWD16349
Zoro #
G7410256
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
16 3/16 in
Shaft Length
4 1/4 in
Overall Length
20 7/16 in
Body Dia.
9.5 in
Height
11 3/8 in
Bolt Circle Dia.
7 1/4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
1,701-1,800
Nameplate RPM
1,765
Voltage
230/460V AC
Frame
213JMV
Motor Mounting Type
Face
Motor Service Factor
1.15
Standards
CE Mark, CSA Certified, UL Recognized
Motor Frame Material
Steel
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
91.7 %
Hz
60/50
Ins. Class
B
Full Load Amps
26.2/13.1
Motor Efficiency Group
NEMA Premium Efficient
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Duty
Continuous
Inverter Rated
No
CC Number
CC003A
Motor Enclosure Design
Open Dripproof
Motor Shaft Design
Keyed
Frame Material
Rolled steel
Motor Sub Application
Close-Coupled Pump
Motor Bearings
Ball
Motor Thermal Protection
None
Phase
Three
Motor Shaft Rotation
CW/CCW
Includes
Drip Cover
Green Certification or Other Recognition
NEMA Premium(R) Rated
Service Factor @ 50Hz
1.15
NEMA Design
B
Duty Cycle
Continuous
No. of Speeds
1
Conduit Box Location
Exterior
Voltage @ 50Hz
460
RPM @ 50Hz
1,765
Weight
134 lb
HP @ 50Hz
10
Usable @ 200V
No
Motor Mounting Position
Vertical Shaft Down
Full Load Amps @ 50Hz
26.2/13.1
Usable @ 208V
No
Conduit Box Position
F1, F2

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 213JMV, Hz 60/50, Full Load Amps 26.2/13.1, Full Load Amps @ 50Hz 26.2/13.1, Height 11 3/8 in, HP 10, HP @ 50Hz 10, Includes Drip Cover, Ins. Class B, Inverter Rated No, Length Less Shaft 16 3/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.