Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor, 10 HP, 575V

  • Mfr # 256TTDBD6095

  • Zoro # G6420961


product price: $2,197.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
10
RPM Range
1,101-1,200
Nameplate RPM
1,180
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256TTDBD6095
Zoro #
G6420961
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
20 1/2 in
Shaft Length
8 1/2 in
Overall Length
28 7/8 in
Shaft Dia.
1 1/4 in
Body Dia.
11.8 in
Bolt Circle Dia.
7 1/4 in
Height
13 1/2 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
1,101-1,200
Nameplate RPM
1,180
Voltage
575V AC
Frame
256JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Inverter Rated
Yes
Full Load Amps
10.3
Motor Enclosure Design
Open Dripproof
Motor Efficiency Group
NEMA Premium Efficient
CC Number
CC003A
Motor Bearings
Ball
Motor Frame Material
Steel
Standards
CE Mark, CSA Certified, UL Recognized
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Frame Material
Cast Iron
Motor Sub Application
Close-Coupled Pump
Phase
Three
Nominal Efficiency
91.7 %
Motor Thermal Protection
None
Motor Shaft Design
Keyed, Threaded
Duty
Continuous
Voltage Compatibility
575V AC
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
NEMA Design
B
Usable @ 200V
No
Weight
320 lb
Motor Mounting Position
Horizontal
Usable @ 208V
No
Conduit Box Location
Exterior
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Duty Cycle
Continuous
Conduit Box Position
F1, F2

Description

Close-Coupled Pump Motor, Body Dia. 11.8 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 256JP, Hz 60 Hz, Full Load Amps 10.3, Height 13 1/2 in, HP 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 20 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.