Zoro Homepage

Close-Coupled Pump Motor, 12.4/6.2A, 5 HP

  • Mfr # 184TTFBD6031

  • Zoro # G6418496


product price: $943.23
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
5
RPM Range
1,701-1,800
Nameplate RPM
1,765
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTFBD6031
Zoro #
G6418496
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
14 1/8 in
Shaft Length
4 1/4 in
Shaft Dia.
1 1/4 in
Overall Length
18 3/8 in
Height
9 13/16 in
Bolt Circle Dia.
5 7/8 in

Description

Close-Coupled Pump Motor, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 184JM, Hz 60 Hz, Full Load Amps 13.2/6.6, Height 9 13/16 in, HP 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Length Less Shaft 14 1/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.