Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor, 2 HP, 5.8/2.9A

  • Mfr # 184TTDBD6085

  • Zoro # G6421016


product price: $839.99
/ea
Sold in multiples of 2 for $1,679.98
Item requires special delivery charges. A $22.50 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
2
RPM Range
1,101-1,200
Nameplate RPM
1,175
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTDBD6085
Zoro #
G6421016
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
18 11/16 in
Shaft Dia.
1 1/4 in
Shaft Length
7 3/8 in
Length Less Shaft
11 3/8 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
8.4 in
Height
9 13/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
2
RPM Range
1,101-1,200
Nameplate RPM
1,175
Voltage
230/460V AC
Frame
184JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Frame Material
Steel
Max. Ambient Temp.
40 Degrees C
Full Load Amps
6.4/3.2
Standards
CE Mark, CSA Certified, UL Recognized
Motor Application
Pump
Motor Thermal Protection
None
Phase
Three
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Sub Application
Close-Coupled Pump
Nominal Efficiency
87.5 %
Motor Bearings
Ball
Duty
Continuous
Inverter Rated
Yes
Motor Shaft Design
Keyed
Motor Efficiency Group
NEMA Premium Efficient
Motor Enclosure Design
Open Dripproof
Frame Material
Rolled steel
CC Number
CC003A
Hz
60 Hz
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Duty Cycle
Continuous
Conduit Box Location
Exterior
Usable @ 200V
No
No. of Speeds
1
NEMA Design
A
Motor Mounting Position
Horizontal
Conduit Box Position
F1, F2

Description

Close-Coupled Pump Motor, Body Dia. 8.4 in, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 184JP, Hz 60 Hz, Full Load Amps 6.4/3.2, Height 9 13/16 in, HP 2, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 11 3/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.