Zoro Homepage

Close-Coupled Pump Motor, 230/460V, 10 HP

  • Mfr # 215TTFBD6006

  • Zoro # G6418441


product price: $1,699.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
10
RPM Range
3,001-3,600
Nameplate RPM
3,520
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTFBD6006
Zoro #
G6418441
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
17 5/8 in
Shaft Length
4 1/4 in
Overall Length
21 7/8 in
Shaft Dia.
7/8 in
Bolt Circle Dia.
7 1/4 in
Height
11 in
Body Dia.
9.5 in

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 215JM, Hz 60 Hz, Full Load Amps 23.6/11.8, Height 11 in, HP 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Length Less Shaft 17 5/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.