Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor, 3-Phase, 30 HP

  • Mfr # 284TTDBD6007

  • Zoro # G9922631


product price: $2,865.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
30
RPM Range
3,001-3,600
Nameplate RPM
3,560
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284TTDBD6007
Zoro #
G9922631
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/4 in
Shaft Length
5 1/4 in
Overall Length
26 9/16 in
Length Less Shaft
21 5/16 in
Height
15 in
Bolt Circle Dia.
11 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
30
RPM Range
3,001-3,600
Nameplate RPM
3,560
Voltage
230/460V AC
Frame
284JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Full Load Amps
71.5/35.5
Standards
CE Mark, CSA Certified, UL Recognized
Inverter Rated
Yes
Phase
Three
Nominal Efficiency
91.7 %
CC Number
CC003A
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Thermal Protection
None
Motor Frame Material
Cast Iron
Motor Enclosure Design
Open Dripproof
Motor Efficiency Group
NEMA Premium Efficient
Motor Sub Application
Close-Coupled Pump
Motor Shaft Design
JM Threaded
Motor Bearings
Ball
Motor Application
Pump
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Frame Material
Cast Iron
Hz
60 Hz
Ins. Class
F
Green Certification or Other Recognition
NEMA Premium(R) Rated
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Conduit Box Location
Exterior
Usable @ 208V
No
No. of Speeds
1
Duty Cycle
Continuous
NEMA Design
B
Usable @ 200V
No
Weight
486 lb
Motor Mounting Position
Horizontal
Conduit Box Position
F1, F2
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 284JM, Hz 60 Hz, Full Load Amps 71.5/35.5, Height 15 in, HP 30, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 21 5/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.