Zoro Homepage

Close-Coupled Pump Motor, 3-Phase, 5 HP

  • Mfr # 182TTDBD6007

  • Zoro # G5737015


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
5
RPM Range
3,001-3,600
Nameplate RPM
3,510
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTDBD6007
Zoro #
G5737015
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 5/8 in
Shaft Length
4 1/4 in
Length Less Shaft
10 3/8 in
Shaft Dia.
7/8 in
Bolt Circle Dia.
5 7/8 in
Height
9 13/16 in
Body Dia.
8.4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
5
RPM Range
3,001-3,600
Nameplate RPM
3,510
Voltage
230/460V AC
Frame
182JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Efficiency Group
NEMA Premium Efficient
Duty
Continuous
CC Number
CC003A
Nominal Efficiency
86.5 %
Motor Shaft Rotation
CW/CCW
Motor Application
Pump
Hz
60 Hz
Motor Shaft Design
JM Threaded
Motor Bearings
Ball
Frame Material
Rolled steel
Motor Sub Application
Close-Coupled Pump
Full Load Amps
13.2/6.6
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Ins. Class
F
Motor Frame Material
Steel
Phase
Three
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Standards
CE Mark, CSA Certified, UL Recognized
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
164 lb
No. of Speeds
1
Usable @ 208V
No
Conduit Box Location
Exterior
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Motor Mounting Position
Horizontal
NEMA Design
B
Duty Cycle
Continuous
Usable @ 200V
No
Conduit Box Position
F1, F2
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, Body Dia. 8.4 in, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 182JM, Hz 60 Hz, Full Load Amps 13.2/6.6, Height 9 13/16 in, HP 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 10 3/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.