Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor, 3-Phase, 50 HP

  • Mfr # 326TTDBD6032

  • Zoro # G9922534


product price: $4,336.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
50
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
326TTDBD6032
Zoro #
G9922534
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
2 3/8 in
Shaft Length
5 1/2 in
Overall Length
30 1/8 in
Length Less Shaft
24 5/8 in
Body Dia.
15.4 in
Bolt Circle Dia.
11 in
Height
17 15/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
50
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
230/460V AC
Frame
326JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Shaft Design
Keyed, Threaded
Motor Bearings
Ball
Motor Application
Pump
Standards
CE, CSA, UL Recognized
Nominal Efficiency
94.5 %
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Cast Iron
Hz
60 Hz
Motor Sub Application
Close-Coupled Pump
CC Number
CC003A
Motor Frame Material
Steel
Inverter Rated
Yes
Full Load Amps
118.0/59.0
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Phase
Three
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Usable @ 200V
No
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Usable @ 208V
No
Motor Mounting Position
Horizontal
Weight
608 lb
Duty Cycle
Continuous
Conduit Box Location
Exterior
NEMA Design
B
Conduit Box Position
F1, F2
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, Body Dia. 15.4 in, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 326JM, Hz 60 Hz, Full Load Amps 118.0/59.0, Height 17 15/16 in, HP 50, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 24 5/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.