Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor10 HP, 3465 rpm

  • Mfr # 215TCDW7002

  • Zoro # G5520137


product price: $1,551.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Motor Design
Capacitor-Start
HP
10
RPM Range
3,001-3,600
Nameplate RPM
3,465
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TCDW7002
Zoro #
G5520137
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 11/16 in
Shaft Length
4 1/4 in
Overall Length
19 15/16 in
Shaft Dia.
7/8 in
Body Dia.
9.5 in
Bolt Circle Dia.
7 1/4 in
Height
11 in

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start
HP
10
RPM Range
3,001-3,600
Nameplate RPM
3,465
Voltage
230V AC
Frame
215JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Frame Material
Rolled steel
Duty
Continuous
Phase
Single
Motor Sub Application
Close-Coupled Pump
Motor Efficiency Group
Standard Efficient
Motor Thermal Protection
None
Full Load Amps
47.0
Motor Application
Pump
Motor Frame Material
Steel
Standards
CE, CSA, UL Recognized
Motor Shaft Design
JM Threaded
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Inverter Rated
No
Motor Enclosure Design
Open Dripproof
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
81.5 %
Hz
60 Hz
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Bearings
Ball
Conduit Box Position
F1
Usable @ 208V
No
No. of Speeds
1
Weight
150 lb
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
NEMA Design
L
Usable @ 200V
No
Conduit Box Location
Exterior
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 215JM, Hz 60 Hz, Full Load Amps 47.0, Height 11 in, HP 10, Ins. Class B, Inverter Rated No, Length Less Shaft 15 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.