Cooling Tower Motor, Three Phase, 15 HP, 1,775 Nameplate RPM, 230/460V AC, 254T Frame

  • Mfr # 254TTFCD16568

  • Zoro # G8547305


product price: $2,347.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
15
Nameplate RPM
1,775
Frame
254T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254TTFCD16568
Zoro #
G8547305
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
19 1/4 in
Overall Length
23 7/16 in
Shaft Length
4 3/16 in
Shaft Dia.
1 5/8 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
15
Nameplate RPM
1,775
Frame
254T
Motor Shaft Rotation
CW/CCW
Full Load Amps
37.5/18.8 A
Voltage
230/460V AC
Nominal Efficiency
93.6 %
Conduit Box Position
F1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CSA (LR2025), IP55, UL (E49747
Phase
Three
Warranty
1 yr
Motor Application
Cooling Tower
Ambient Temperature
40 Degrees C
Duty
Continuous
Motor Mounting Type
Rigid Base
Motor Frame Material
Cast Iron
Hz
60/50 Hz
Motor Efficiency Group
NEMA Premium Efficient
Motor Thermal Protection
None
CC Number
CC003A
Finish
Epoxy
Frame Material
Cast Iron
Motor Bearings
Ball
Motor Service Factor
1.15
Ins. Class
F
RPM Range
1,701-1,800
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal or Vertical Shaft Up
Green Certification or Other Recognition
NEMA Premium(R) Rated
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
No
Usable @ 208V
No
Full Load Amps @ 50Hz
37.5/18.8 A
No. of Speeds
1

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 15 hp HP, 1,775 RPM Nameplate RPM, 254T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 37.5/18.8 A Full Load Amps, Three Phase, 60/50 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal/Vertical Shaft Up, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.