Cooling Tower Motor, Three Phase, 5 HP, 1,755 Nameplate RPM, 230/460V AC, 184T Frame

  • Mfr # 184TTFCD6555

  • Zoro # G9827632


product price: $1,162.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
5
Nameplate RPM
1,755
Frame
184T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184TTFCD6555
Zoro #
G9827632
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
17 7/8 in
Length Less Shaft
15 in
Shaft Length
2 7/8 in
Shaft Dia.
1 1/8 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
5
Nameplate RPM
1,755
Frame
184T
Motor Shaft Rotation
CW/CCW
Full Load Amps
12.4/6.2 A
Voltage
230/460V AC
Nominal Efficiency
82.5 %
Conduit Box Position
F1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CSA (LR2025), IP55, UL (E49747
Phase
Three
Motor Bearings
Ball
Motor Application
Cooling Tower
Motor Thermal Protection
None
Motor Mounting Position
Horizontal or Vertical Shaft Up
Frame Material
Cast Iron
Warranty
1 yr
CC Number
CC003A
Motor Shaft Design
Keyed
Finish
Epoxy
Motor Frame Material
Cast Iron
Motor Service Factor
1.15
Ins. Class
F
Motor Mounting Type
Rigid Base
Ambient Temperature
40 Degrees C
RPM Range
1,701-1,800
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Hz
60/50 Hz
Green Certification or Other Recognition
NEMA Premium(R) Rated
Full Load Amps @ 50Hz
12.4/6.2 A
No. of Speeds
1
Usable @ 200V
No
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
No

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 5 hp HP, 1,755 RPM Nameplate RPM, 184T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 12.4/6.2 A Full Load Amps, Three Phase, 60/50 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal/Vertical Shaft Up, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.