Definite Purpose Motor, Three Phase, 7 1/2, 1 7/8 HP, 1,765/875 Nameplate RPM, 460V AC, 215T Frame

  • Mfr # 215TTFS7290

  • Zoro # G9827711


product price:  $2,376.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2, 1 7/8
Nameplate RPM
1,765/875
Frame
215T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTFS7290
Zoro #
G9827711
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 9/16 in
Length Less Shaft
16 3/16 in
Shaft Dia.
1 3/8 in
Overall Length
19 3/4 in
Body Dia.
8 1/2 in

Details

Item
Definite Purpose Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2, 1 7/8
Nameplate RPM
1,765/875
Frame
215T
Motor Shaft Rotation
CW/CCW
Full Load Amps
9,3.1 A
Voltage
460V AC
Nominal Efficiency
89.5 %
Conduit Box Position
F1, F2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Sub Application
Speed Definite Purpose AC Motor
Standards
CE Listed, CSA Certified, UL Recognized
Phase
Three
Frame Material
Cast Iron
CC Number
CC003A
Warranty
1 yr
Ambient Temperature
40 Degrees C
Motor Thermal Protection
None
Hz
60 Hz
Duty
Continuous
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Finish
Epoxy
Motor Application
Cooling Tower
Motor Bearings
Ball
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Efficiency Group
NEMA Premium Efficient
RPM Range
1,701-1,800
Ins. Class
F
Motor Frame Material
Cast Iron
Green Certification or Other Recognition
NEMA Premium(R) Rated
Features
Extended Grease Tubes, Forsheda Seals on Both Ends, Regreasable, Shaft Slinger, T Drains Provided For Effective Drainage
Usable @ 208V
No
No. of Speeds
2
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
No
Duty Cycle
Continuous
Weight
217 lb
Output Watts
5600 W
Conduit Box Location
Exterior

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 1 7/8 hp, 7 1/2 hp HP, 1,765/875 RPM Nameplate RPM, 215T Frame, CW/CCW Motor Shaft Rotation, 460V AC Voltage, 3.1 A, 9.0 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal/Vertical Shaft Up, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 3/8 in, Shaft Length 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.