K280 Fan & Blower Motor replacement
- Mfr # MK280
- Zoro # G023932385
product price:Â
$
882.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Body Dia.
6.5 in
Rotation
Reversible
No. of Speeds
2
Voltage
460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK280
- Zoro #
- G023932385
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Enclosure Design
- ODP
- Rotation
- Reversible
- No. of Speeds
- 2
- Voltage
- 460V
- Nameplate RPM
- 1,725 RPM
- Frame
- 56
- HP
- 0.75
- Blade Material
- Rolled Steel
Description
Marathon PEM-MK280 three-phase fan and blower motor, 3/4 HP, 1725 RPM, 460V, frame 56 with 6.5-inch diameter, open drip proof (ODP) enclosure and reversible rotation. Rolled steel construction with resilient base mounting, single shaft and rated amperage 1.3/0.7 A; dimensions 17 in L x 11 in W x 9 in H, weight 30 lb. Cross-reference GE 5K47SG952 / 5K49PN3052.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.