Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # SRJ5M1BM
- Zoro # G825055657
product price:Â
$
1,169.99
/ea
Free Shipping & Returns
Key Features
Nameplate Service Factor @ 60 Hz
1.15
Duty Cycle
Continuous
Frame Material
Steel
Frequency
60 Hz
Inverter Rated
Inverter Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRJ5M1BM
- Zoro #
- G825055657
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Nameplate Service Factor @ 60 Hz
- 1.15
- Duty Cycle
- Continuous
- Frame Material
- Steel
- Frequency
- 60 Hz
- Inverter Rated
- Inverter Rated
- Insulation Class
- F
- Shaft Thread Type
- JM
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Motor Design
- Three-Phase
- Product Type
- Pump Motor
- Ambient Temperature - Maximum
- 40 Degrees C
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Usable @ 200V
- Not Usable at 200V
- Application
- Pump
- Phase
- Three
- Usable @ 208V
- Not Usable at 208V
- Weight
- 45 lb
- Nominal Efficiency
- 89.8 %
- Conduit Box Position
- F1
Dimensions
- Length Less Shaft
- 9 9/16 in
- Frame Size
- 184JM
- Shaft Diameter
- 7/8 in
- Shaft Length
- 4 1/4 in
- Overall Length
- 17 5/8 in
Description
Motor, Conduit Box Position F1, Duty Cycle Continuous, Inverter Rated Inverter Rated, Length Less Shaft 9 9/16 in, Motor Design Three-Phase
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.