Shop MARATHON
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
E188A Close-Coupled Pump Motor 15,1800 DP 254JMV 3/6
- Mfr # ME188A
- Zoro # G223932055
product price:Â
$
2,434.99
/ea
Key Features
Motor Enclosure Design
ODP
Motor Bearings
Ball
Nameplate RPM
1,768 RPM
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME188A
- Zoro #
- G223932055
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Nameplate RPM
- 1,768 RPM
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- HP
- 15 hp
- Hz
- 60 Hz
- Frame
- 254JMV
- No. of Speeds
- 1
Description
Marathon 15 HP three-phase close-coupled pump motor (PEM-ME188A) with 1768 RPM and 254JMV frame, open drip proof enclosure, 230/460 V and reversible rotation; features C-Face/footless mounting, single shaft, rolled steel construction and rated amperage 38.0/18.9, with a shipping footprint of 48 x 42 x 27 and shipping weight 303.00.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.