Shop MARATHON
See all product information
Create Account
E2106 General Purpose 3-Phase TEFC Motor, 2 x 3600 RPM, 145T Frame
- Mfr # ME2106
- Zoro # G623931771
product price:Â
$
1,071.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
HP
2
Motor Enclosure Design
TEFC
No. of Speeds
1
Frame
145T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME2106
- Zoro #
- G623931771
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- HP
- 2
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Frame
- 145T
- Nameplate RPM
- 3,490 RPM
Description
Marathon 2 HP general purpose motor, model MARATHON 2*3600*145T*3PH*TEFC (Supplier Stock No PEM-ME2106), 3-phase 3490 RPM design with 230/460V and 4.8/2.4 A ratings. Frame 145T, TEFC (totally enclosed fan cooled) enclosure, rigid base mount, rolled steel construction, single shaft and reversible rotation (REV); cross-referenced to Dayton 2NKY1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.