LEESON 1/4 HP 1800 RPM 48Z CX TEAO Agricultural Fan Motor - X024
- Mfr # MX024
- Zoro # G823932974
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Frame
48Z
Body Dia.
5.6 in
Motor Shaft Rotation
Reversible
No. of Speeds
1
Nameplate RPM
1,625 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX024
- Zoro #
- G823932974
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Z
- HP
- 0.25
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 1,625 RPM
- Motor Enclosure Design
- TEAO
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX024 agricultural fan motor (LEESON 48Z CX) 1/4 HP PSC single-phase TEAO unit, 1625 RPM with 48Z frame and 5.6 in diameter, 115/230 V and 3.0/1.5 A, reversible rotation with automatic overload protection, rolled steel enclosure, resilient extended-stud mounting and single shaft; cross-reference MARATHON 48A17T2002.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.