Shop MARATHON
See all product information
Create Account
Leeson 1/2 HP 1200 RPM 48YZ CX TE Agricultural Fan Motor - X029
- Mfr # MX029
- Zoro # G423932596
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
No. of Speeds
1
Nameplate RPM
1,075 RPM
Motor Frame Material
Rolled Steel
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX029
- Zoro #
- G423932596
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.5
- Frame
- 48Y
- No. of Speeds
- 1
- Nameplate RPM
- 1,075 RPM
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon agricultural fan motor, PSC capacitor start, 1/2 HP (0.500) single-phase, 115/230V, 1075 RPM, frame 48Y with 5.6 in diameter, TEAO (totally enclosed air over) enclosure, reversible rotation, automatic overload, resilient extended-stud mounting, 6.4/3.2 A, rolled steel construction and single shaft; cross-reference MARATHON 48A11T2023.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.