Shop MARATHON
See all product information
Create Account
X912 Agricultural Fan Motor - 1800 RPM 56 Frame CP TEAO
- Mfr # MX912
- Zoro # G923932331
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Body Dia.
6.5 in
Motor Enclosure Design
TENV
No. of Speeds
1
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX912
- Zoro #
- G923932331
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- TENV
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Frame
- 56
- HP
- 1
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1 HP cap-start agricultural fan motor (PEM-MX912) delivers 1725 RPM in a 56 frame with 6.5-inch diameter shaft, single-phase 115/230V, 9.2/4.6 A. Totally enclosed non-ventilated (TENV) rolled-steel housing, reversible rotation, automatic overload, rigid-base mounting; single-shaft design, weighing 18 lb with 15x11x10 in dimensions. Cross reference MARATHON 56B17T5303.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.