Shop MARATHON
See all product information
Create Account
HG161 Fan and Blower Motor Replacement
- Mfr # MHG161
- Zoro # G023932132
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Motor Enclosure Design
ODP
Rotation
Reversible
No. of Speeds
1
Frame
48Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHG161
- Zoro #
- G023932132
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 48Z
- Nameplate RPM
- 1,725 RPM
- HP
- 0.25
- Operating Amps
- 5.1 A
- Voltage
- 115V
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon HG161 fan and blower motor (PEM-MHG161) is a 1/4 HP, 1725 RPM split-phase motor with 115V single-phase power and 5.1 A draw. Built on a 48Z frame with a 5.6-inch diameter rolled-steel housing, ODP enclosure, reversible rotation, resilient base mounting and single shaft; auto overload protection and GE cross-reference 5KH32FN3083X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.