F135 High Torque Motor
- Mfr # MF135
- Zoro # G423932688
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
No. of Speeds
1
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF135
- Zoro #
- G423932688
- UPC #
- -
- Country of Origin
- Unknown
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 1.5
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,725 RPM
- Frame
- 56C
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MF135 F135 high-torque cap-start motor, 1.5 HP at 1725 RPM, 56HC frame with 6.5 in diameter, TEFC enclosure and single-phase 115/208-230 V service with reversible rotation and manual overload. C-face/footed mounting, single shaft, rolled-steel construction, rated 15.2/8.2-7.6 A; cross-reference MARATHON 56B17F5584.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.