Shop MARATHON
See all product information
Create Account
F132 High Torque 1/2 HP 1725 RPM TEFC Motor
- Mfr # MF132
- Zoro # G523932649
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Frame
56C
No. of Speeds
1
Body Dia.
6.5 in
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF132
- Zoro #
- G523932649
- UPC #
- -
- Country of Origin
- Unknown
- Motor Frame Material
- Rolled Steel
- Frame
- 56C
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- HP
- 0.5
- Motor Enclosure Design
- TEFC
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 56C17F5912 (PEM-MF132) cap-start 1/2 HP motor delivers 1725 RPM in a 56-frame, 6.5-inch diameter TEFC (totally enclosed fan cooled) single-phase package with 115/208-230 V and reversible rotation. Manual overload protection, C-face/footed mounting, single shaft, 8.8/4.2-4.4 A ratings, rolled steel construction and 26 lb weight make it suitable for farm-duty high-torque applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.