Shop MARATHON
See all product information
Create Account
G100 1800 RPM 56H RB ODP Fan and Blower Motor
- Mfr # MG100
- Zoro # G523931758
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Frame
56
Body Dia.
6.5 in
Blade Material
Rolled Steel
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG100
- Zoro #
- G523931758
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- Frame
- 56
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1 HP three-phase fan and blower motor (PEM-MG100 / MARATHON 56T17D2101) delivers 1725 RPM in a 56-frame, 6.5-inch diameter design with ODP enclosure and resilient base mounting. Rated 208-230/460 V, reversible rotation, automatic overload protection, rolled steel construction, single shaft, 3.4-3.4/1.7 A, and 25 lb shipping weight for HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.