Shop MARATHON
See all product information
Create Account
K285 Fan & Blower Motor 1/2 HP 1200 RPM 56 Frame TEAO RB
- Mfr # MK285
- Zoro # G523932755
product price:Â
$
1,085.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Nameplate RPM
1,140 RPM
No. of Speeds
1
Blade Material
Rolled Steel
Motor Enclosure Design
TENV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK285
- Zoro #
- G523932755
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- Nameplate RPM
- 1,140 RPM
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- TENV
- Frame
- 56
- HP
- 0.5
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/2 HP (0.500) three-phase fan and blower motor, 1,140 RPM, frame 56 with 6.5-inch diameter shaft, totally enclosed non-ventilated (TENV) rolled steel housing and resilient base mounting. Rated 208-230/460 V, reversible rotation (REV), single shaft, amperage 2.6-2.6/1.3, overall footprint 14.00 x 8.00 x 8.00 inches; cross-reference GE 5K49MN6080. Supplier stock PEM-MK285.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.