G212A General Purpose Motor - 1/4 HP, 1800 RPM, DP, 56C, 1/60
- Mfr # MG212A
- Zoro # G223932659
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
No. of Speeds
1
Body Dia.
6.5 in
Frame
56C
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG212A
- Zoro #
- G223932659
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.25
- No. of Speeds
- 1
- Frame
- 56C
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon G212A 1/4 HP cap-start general purpose motor, 1725 RPM, single-phase, 56 frame with 6.5 in diameter and ODP (open drip proof) enclosure; 115/230 V, 2.4/1.2 A, reversible rotation, C-face/footless mounting, rolled steel construction and single shaft. Dimensions L17 x W13 x H10 in, 18 lb, cross-reference GE 5KC35JN98.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.