Shop MARATHON
See all product information
Create Account
G254A General Purpose Motor
- Mfr # MG254A
- Zoro # G123932575
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG254A
- Zoro #
- G123932575
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- Frame
- 56C
- No. of Speeds
- 1
- Hz
- 60 Hz
- HP
- 1
Description
Marathon 1 HP cap-start general purpose motor, single-phase with 115/230 V and 8.8/4.4 A, frame 56 and 6.5-inch diameter in an ODP (open drip proof) enclosure. Rolled steel construction with reversible rotation, C-face/footless mounting and single shaft; shipping dimensions 17.00 x 13.00 x 10.00 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.