G573 General Purpose Motor - 1 HP 1800 RPM 56HC Frame with Base
- Mfr # MG573
- Zoro # G223932581
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Nameplate RPM
1,725 RPM
Motor Frame Material
Rolled Steel
HP
1
Frame
56C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG573
- Zoro #
- G223932581
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- HP
- 1
- Frame
- 56C
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1 HP cap-start general-purpose motor, model 56HC (Marathon 56C17F5323/56C17F5537), 1725 RPM, single-phase TEFC enclosure for dusty or damp environments, 115/208-230 V with 13.4/6.8-6.7 A ratings and reversible rotation. Bolt-on base mounting, 6.5-inch diameter rolled-steel frame, single shaft, 33 lb shipping weight; supplier stock PEM-MG573.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.