Shop MARATHON
See all product information
Create Account
C185A General Purpose Motor 1.5 HP 1725 RPM DP 56 Frame 1/60/1
- Mfr # MC185A
- Zoro # G623931191
product price:Â
$
859.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
No. of Speeds
1
HP
1.5
Body Dia.
6.5 in
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC185A
- Zoro #
- G623931191
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- HP
- 1.5
- Frame
- 56
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1.5 HP (1.500), 1725 RPM capacitor-start single-phase motor with 56 frame, 6.5-inch diameter and open drip proof (ODP) enclosure, rated 115/230 V and 12.6/6.3 A with reversible rotation. Rigid base mounting, rolled steel construction, single shaft; shipping dimensions 17 in L x 14 in W x 11 in H, weight 47 lb; cross-reference GE 5KC49WG527.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.