Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Mtr, 3-Ph, TEFC, 75 HP

  • Mfr # 365TSTFCD6501

  • Zoro # G2245321


product price: $9,352.95
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
75
RPM Range
3001-3600
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365TSTFCD6501
Zoro #
G2245321
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 in
Shaft Dia.
1 7/8 in
Length Less Shaft
26 3/8 in
Overall Length
30 3/8 in
Lead Length
3" to 8"
Manufacturers Warranty Length
1 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
75
RPM Range
3001-3600
Voltage
460V AC
Frame
365TS
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
H
Frame Material
Cast Iron
Motor Frame Material
Cast Iron
Item
Severe Duty Motor
Full Load Amps
84.0 A
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
94.5 %
Motor Shaft Design
Keyed
CC Number
CC003A
Hz
60 Hz
Motor Application
General Purpose
Standards
CSA Certified, UL Listed
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Nameplate RPM
3570 rpm
Motor Bearings
Ball
No. of Speeds
1
Motor Service Factor
1.15
RPM Group
3001-3600
Includes
Conduit Box
Motor Shaft Rotation
CW/CCW
NEMA Design
B
Green Certification or Other Recognition
NEMA Premium(R) Rated
Temp. Code
T2B
Weight
939 lb
Motor Mounting Position
Horizontal
Usable @ 200V
No
Inverter Rated
Yes
Duty Cycle
Continuous
Usable @ 208V
No

Description

Severe Duty Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 75 HP, Nameplate RPM 3570 rpm, Frame 365TS, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 84.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class H, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, Continuous Duty, 3001-3600, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.