Globetrotter GT3121A Close-Coupled Pump Motor
- Mfr # MGT3121
- Zoro # G823933070
product price:Â
$
3,097.99
/ea
Key Features
Frame
254JM
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
No. of Speeds
1
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT3121
- Zoro #
- G823933070
- UPC #
- -
- Country of Origin
- China
Details
- Frame
- 254JM
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- Motor Frame Material
- Cast Iron
- Nameplate RPM
- 3,550 RPM
- HP
- 15 hp
Description
Marathon Globetrotter Close-C GT3121A close coupled pump motor, 15 HP three-phase design with 3545 RPM, 254JM frame and TEFC enclosure for cast iron durability; reversible rotation and 230/460V operation. Supplier stock PEM-MGT3121 (Catalog GT3121A) for applications requiring a single-speed, close coupled pump motor without built-in overload.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.