Shop MARATHON
See all product information
Create Account
GT3109A TEFC 182JM 3,3600 RPM 230/460V Close-Coupled Pump Motor
- Mfr # MGT3109
- Zoro # G523932700
product price:Â
$
1,163.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
Nameplate RPM
3,530 RPM
HP
3 hp
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT3109
- Zoro #
- G523932700
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,530 RPM
- HP
- 3 hp
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Frame
- 182JM
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
Description
Marathon GT3109A close-coupled pump motor (PEM-MGT3109) is a 3 HP, three-phase 3530 RPM unit with 182JM frame and TEFC enclosure, wired for 230/460V and reversible rotation; rolled steel construction, single speed, no overload protection. Ideal for close-coupled pump applications requiring a compact, durable industrial motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.