Shop MARATHON
See all product information
Create Account
GT0407 Close Coupled Pump Motor - 2x1800W 1450RPM ODP
- Mfr # MGT0407
- Zoro # G123931516
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,750 RPM
Frame
145JM
No. of Speeds
1
Motor Enclosure Design
ODP
HP
2 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0407
- Zoro #
- G123931516
- UPC #
- -
- Country of Origin
- Unknown
Details
- Nameplate RPM
- 1,750 RPM
- Frame
- 145JM
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- HP
- 2 hp
- Motor Shaft Rotation
- Reversible
Description
Marathon PEM-MGT0407 close coupled pump motor, 2 HP, three-phase, 1750 RPM with 145JM frame and ODP (open drip proof) enclosure, rated 230/460 V and reversible rotation. Rigid-base rolled steel construction with single shaft, amperage 6.0/3.0 A, no overload device; cross reference MARATHON 145TTDR5352.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.