US Motors 15 HP 1800 RPM 254JM ODP Pump Motor - Close Coupled US-Nidec
- Mfr # DJ15P2EM
- Zoro # G423932312
product price:Â
$
2,217.99
/ea
Key Features
Motor Bearings
Ball
Frame
254JM
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJ15P2EM
- Zoro #
- G423932312
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- Frame
- 254JM
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Nameplate RPM
- 1,775 RPM
- HP
- 15 hp
- Motor Shaft Rotation
- Reversible
Description
US Motors/Nidec 15 HP DJ15P2EM three-phase close-coupled pump motor, 254JM frame with ODP enclosure, 230/460 V and 37/18.3 A ratings, reverse rotation and single shaft. Rolled steel construction, C-face/footed mounting, 1-speed design, 1.15 service factor and 93% efficiency with a 21.130 in C-dimension for pump installations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.