Shop MARATHON
See all product information
Create Account
GT0415A Close Coupled Pump Motor 7.5*3600*184JM ODP
- Mfr # MGT0415
- Zoro # G423931568
product price:Â
$
1,333.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Nameplate RPM
3,510 RPM
Motor Bearings
Ball
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0415
- Zoro #
- G423931568
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,510 RPM
- Motor Bearings
- Ball
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- HP
- 7.5 hp
- Frame
- 184JM
Description
Marathon GT0415A close coupled pump motor (PEM-MGT0415, SKU B199765.00) replaces Century 360330 and Marathon 184TTDR7322. Shipping dimensions are 35.00 in L x 48.00 in W x 19.00 in H with a shipping weight of 105.10 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.