GT1017A General Purpose Motor 7.5 HP 1200 RPM 254T Frame TEFC
- Mfr # MGT1017
- Zoro # G623932402
product price:Â
$
2,461.99
/ea
Key Features
Hz
60 Hz
Motor Bearings
Ball
Motor Frame Material
Cast Iron
Motor Shaft Rotation
Reversible
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1017
- Zoro #
- G623932402
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- HP
- 7.5
- Nameplate RPM
- 1,182 RPM
- Frame
- 254T
Description
Marathon GT1017A general purpose motor, 7.5/5 HP with 1182/985 RPM, 230/460 V, a 254T cast iron frame, TEFC enclosure, three-speed reversible operation and rigid base mounting. Squirrel-cage inverter-rated design for Division 2 T2B hazardous locations with a 1.626 in shaft diameter, F insulation, and UL/CSA/CE listing.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.