Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1043A General Purpose TEFC Electric Motor - 75/1800/365T Mounting
- Mfr # MGT1043
- Zoro # G823931458
product price:Â
$
9,854.99
/ea
Key Features
HP
75
Hz
60 Hz
Motor Frame Material
Cast Iron
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1043
- Zoro #
- G823931458
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 75
- Hz
- 60 Hz
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 365T
- Nameplate RPM
- 1,780 RPM
- Motor Bearings
- Ball
Description
Marathon MARATHON 75, 1800, 365T, TEFC general purpose motor (Supplier Stock No PEM-MGT1043) - 75 and 60 HP (56.0 kW), 1780 and 1485 RPM, 230/460V, 1-speed reversible, totally enclosed fan cooled (TEFC) 365T frame with rigid base. Squirrel-cage inverter-rated cast iron construction, 4-pole, 60 Hz, continuous duty, 2.375 in T-shaft dia, 5.88 in extension; Division 2 T2B, CE/CSA/UL listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.