GT1045A General Purpose Electric Motor TEFC
- Mfr # MGT1045
- Zoro # G723931411
product price:Â
$
14,386.99
/ea
Key Features
HP
100
Hz
60 Hz
Nameplate RPM
3,575 RPM
Motor Frame Material
Cast Iron
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1045
- Zoro #
- G723931411
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 100
- Hz
- 60 Hz
- Nameplate RPM
- 3,575 RPM
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Frame
- 405TS
Description
Marathon MARATHON 100*3600*405TS*TEFC general purpose motor, 100 and 75 HP (75.0 kW), 2-pole 3575 and 2978 RPM, totally enclosed fan cooled (TEFC) 405TS frame with rigid base mounting and TS shaft (2.125 in diameter, 4.25 in extension). Inverter-rated squirrel cage design, 230/460V, 3-speed, reversible rotation, cast iron construction, Division 2 T2B hazardous location, 94.5% efficiency, F insulation, 60 Hz; UL/CSA/CE listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.