Shop MARATHON
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1224A General Purpose Motor 20 3600 256TC with Base
- Mfr # MGT1224
- Zoro # G923932423
product price:Â
$
2,937.99
/ea
Key Features
Frame
256TC
Motor Frame Material
Cast Iron
Motor Shaft Rotation
Reversible
HP
20
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1224
- Zoro #
- G923932423
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 256TC
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
- HP
- 20
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Nameplate RPM
- 3,540 RPM
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
Description
Marathon GT1224A general purpose three-phase motor, 20 HP, 3540 RPM with a 256TC frame and TEFC enclosure, rated 230/460 V for single-speed operation. Reversible rotation, cast iron construction, and no overload protection; supplier stock PEM-MGT1224.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.