Shop MARATHON
See all product information
Create Account
GT2404 Close-Coupled Pump Motor
- Mfr # MGT2404
- Zoro # G523932366
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
No. of Speeds
1
Frame
145JP
Nameplate RPM
1,755 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT2404
- Zoro #
- G523932366
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 145JP
- Nameplate RPM
- 1,755 RPM
- HP
- 1.5 hp
Description
Marathon GT2404 close-coupled pump motor (PEM-MGT2404) is a 1.5 HP, three-phase 230/460V unit with 1755 RPM, 145JP frame and ODP (open drip proof) enclosure. Reversible rotation, rigid base mounting, rolled steel construction, single shaft and rated amperage 4.4/2.2 make it suitable for industrial pump applications requiring a compact, durable motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.