Shop MARATHON
See all product information
Create Account
GT3104 1-1/2 HP 1800 RPM TEFC 145JM Close Coupled Pump Motor 3/60/230
- Mfr # MGT3104
- Zoro # G223933090
product price:Â
$
1,086.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Frame
145JM
Motor Enclosure Design
TEFC
HP
1.5 hp
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT3104
- Zoro #
- G223933090
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Shaft Rotation
- Reversible
- Frame
- 145JM
- Motor Enclosure Design
- TEFC
- HP
- 1.5 hp
- No. of Speeds
- 1
- Nameplate RPM
- 1,750 RPM
Description
Marathon GT3104 close-coupled pump motor, 1.5 HP, 1750 RPM, three-phase TEFC design with 145JM frame and rigid base mounting, reversible rotation. Nameplate voltage 230/460 V with full-load currents 4.8/2.4 A, rolled steel construction, single shaft and a shipping weight of 52 lb (PEM-MGT3104).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.