GT2410A Close Coupled Pump Motor 3 HP 1800 RPM 182JP ODP
- Mfr # MGT2410
- Zoro # G523931727
product price:Â
$
829.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Enclosure Design
ODP
No. of Speeds
1
Nameplate RPM
1,770 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT2410
- Zoro #
- G523931727
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Nameplate RPM
- 1,770 RPM
- Motor Bearings
- Ball
- Hz
- 60 Hz
- HP
- 3 hp
- Frame
- 182JP
- Motor Shaft Rotation
- Reversible
Description
Marathon GT2410A close coupled pump motor (supplier stock PEM-MGT2410, SKU B199770.00) replaces MARATHON 182TTDB6037 for close coupled pump applications. It is intended for pump OEM and service use where the original 182JP/1800 model is specified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.