GT0472 Close Coupled Pump Motor - 40/3600 286JM ODP
- Mfr # MGT0472
- Zoro # G723933057
product price:Â
$
4,567.99
/ea
Key Features
Frame
286JM
Motor Bearings
Ball
HP
40 hp
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0472
- Zoro #
- G723933057
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 286JM
- Motor Bearings
- Ball
- HP
- 40 hp
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,562 RPM
- No. of Speeds
- 1
Description
Marathon 40 HP three-phase close-coupled pump motor (model 286JM / PEM-MGT0472) delivers 3562 RPM with a single shaft, reversible rotation and ODP (open drip proof) enclosure. Rigid base, rolled steel frame, rated 208-230/460 V with amperage 102.0-93.0/46.5 A and no internal overload, suitable for industrial pump drive applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.